Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1/2 In
Mfr # HL4834LK
Zoro # G9732737
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Liner
- Size- Decimal 1/2" (0.5000)
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Drill Bushing Wall Type Standard Wall
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL4834LK
- Zoro # G9732737
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 1/2" (0.5000) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 7/8 in |
Outside Dia. | 3/4 in |
Inside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Drill Size | 1/2 in |
Overall Length | 2 1/8 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Bushing Type | Head Liner |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Item | Drill Bushing Liner |
Bushing Head Type | Headed |
Material | 52131-Thur Hardened |
Decimal Equivalent | 0.5000 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0005" T.I.R Max |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1/2 in, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Serrated Jaw Inserts for 10006 (2903080)
- MIDWEST TOOL & CUTLERY Bulldog Aviation Snip (MWT-6716B)
- J.W. WINCO GN352.1-51-41-3/8X16-55 Rubber Bumper Threaded Stud (352.1-51-41-3/8-55)
- SUPERCUT 137-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (204186)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1/2 In (HL4812LK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- Zoro Select Drill Bushing Liners