Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1/2 In
Mfr # HL4828LK
Zoro # G9732746
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 3/4 in
- Heat Treatment Through Hardened
- Concentricity Tolerance .0005" T.I.R Max
- Measurement System Fractional Inch
- Material 52130 Thur Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HL4828LK
- Zoro # G9732746
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 1 3/4 in |
Inside Dia. | 1/2 in |
Head Dia. | 7/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 3/4 in |
Size- Decimal | 1/2" (0.5000) |
Drill Size | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0005" T.I.R Max |
Measurement System | Fractional Inch |
Material | 52130 Thur Hardened |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Item | Drill Bushing Liner |
Decimal Equivalent | 0.5000 |
Bushing Type | Head Liner |
Hardness | Rc 62-64 |
Bushing Head Type | Headed |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1/2 in, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1025700)
- ECONOLINE Barrel Ring (414437)
- TEKTON 7 Inch Diagonal Cutting Pliers (PCT00007)
- DIABLO Thin Metal, Reciprocating Saw Blade (DS0612CF)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- Zoro Select Drill Bushing Liners