Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1/2 In
Mfr # HL4822LK
Zoro # G3043157
product price: $8.59
/ea
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Measurement System Fractional Inch
- Heat Treatment Through Hardened
- Bushing Type Head Liner
- Inside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL4822LK
- Zoro # G3043157
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 1/2 in |
Overall Length | 1 3/8 in |
Head Dia. | 7/8 in |
Size- Decimal | 1/2" (0.5000) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 1/2 in |
Outside Dia. | 3/4 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Bushing Type | Head Liner |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0005" T.I.R Max |
Material - Machining | High Speed Steel |
Material | 52129 Thur Hardened |
Rockwell Hardness | RC 62-64 |
Item | Drill Bushing Liner |
Decimal Equivalent | 0.5000 |
Bushing Head Type | Headed |
Hardness | Rc 62-64 |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1/2 in, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 17 in L 2 3/8 in Cap. Alloy Steel Swedish Pipe Wrench (83 20 015)
- K-TOOL INTERNATIONAL Q-Bond Adhesive Kit (KTI90002)
- BOSCH Nutsetter, 1/4" Hex, Impact Tough (ITNS14)
- WILTON Work Positioner, Midget (345)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- Zoro Select Drill Bushings