Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1/2 In
Mfr # HL4816LK
Zoro # G3043166
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Size 1/2 in
- Decimal Equivalent 0.5000
- Heat Treatment Through Hardened
- Head Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL4816LK
- Zoro # G3043166
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 1/2 in |
Head Dia. | 7/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1 in |
Inside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Outside Dia. | 3/4 in |
Size- Decimal | 1/2" (0.5000) |
Size - Decimal | 1/2 in - 0.5000 |
Details
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.5000 |
Heat Treatment | Through Hardened |
Item | Drill Bushing Liner |
Material | 52128 Thur Hardened |
Concentricity Tolerance | .0005" T.I.R Max |
Measurement System | Fractional Inch |
Bushing Head Type | Headed |
Rockwell Hardness | RC 62-64 |
Bushing Type | Head Liner |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1/2 in, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle - Tempered Steel Blade, Garden Tool Ultimate Sheath (GDN-044)
- OTC 3/4 in Drive, 3-3/4" 8 pt SAE Socket, 8 Points (1925)
- DRILL AMERICA Hx12" HSS Aircraft Extension Drill Bit (DWDA/CX12H)
- DRILL AMERICA 1-5/32" HSS Straight Shank Machine Expansion Reamer (DWRRE1-5/32)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- Zoro Select Drill Bushing Liners