Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1 In
Mfr # HL8834OR
Zoro # G6952897
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Material 52147 Thur Hardened
- Head Dia. 1 1/2 in
- Size- Decimal 1" (1.0000)
- Outside Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL8834OR
- Zoro # G6952897
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Head Dia. | 1 1/2 in |
Size- Decimal | 1" (1.0000) |
Outside Dia. | 1 3/8 in |
Inside Dia. | 1 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Overall Length | 2 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 1 in |
Size - Decimal | 1 in - 1.0000 |
Details
Heat Treatment | Through Hardened |
Material | 52147 Thur Hardened |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0005" T.I.R Max |
Bushing Type | Head Liner |
Bushing Head Type | Headed |
Item | Drill Bushing Liner |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 1.0000 |
Measurement System | Fractional Inch |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 in, 1.0000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS U Die Adapter for 15 ton tools (PU-15)
- WRIGHT TOOL 3/4 in Drive Impact Socket 3/4 in Size, Standard Socket, black oxide (67H24)
- GEARWRENCH 3/8" Drive 12 Point Deep SAE Socket 3/8" (80511)
- WILLIAMS Williams Duckbill Plier, Short Nose, 8" (PL-149C-TH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- Zoro Select Drill Bushing Liners