Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1 In
Mfr # HL8828OR
Zoro # G9732712
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Outside Dia. 1 3/8 in
- Bushing Head Type Headed
- Drill Size 1 in
- Outside Dia. Tolerance +0.0018 in /+0.0022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HL8828OR
- Zoro # G9732712
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 1 3/8 in |
Drill Size | 1 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Head Dia. | 1 1/2 in |
Size- Decimal | 1" (1.0000) |
Inside Dia. | 1 in |
Overall Length | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 1 in - 1.0000 |
Details
Hardness | Rc 62-64 |
Bushing Head Type | Headed |
Concentricity Tolerance | .0005" T.I.R Max |
Bushing Type | Head Liner |
Item | Drill Bushing Liner |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 1.0000 |
Material | 52146 Thur Hardened |
Measurement System | Fractional Inch |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 in, 1.0000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MDG)
- KO-KEN Socket set 4-14mm 6 Point 200mm 12 pieces 1/4 Sq. Drive (RS2300M/12)
- DRILLCO 7/8-9, HSS Tap Set H-4 (20E156CS)
- SP AIR 3/8" Sealed Flat Head Mini Ratchet (SP-7265)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- Zoro Select Drill Bushings