Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1 In
Mfr # HL8816OR
Zoro # G3643342
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Type Head Liner
- Concentricity Tolerance .0005" T.I.R Max
- Decimal Equivalent 1.0000
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HL8816OR
- Zoro # G3643342
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 1 in |
Overall Length | 1 in |
Outside Dia. | 1 3/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Head Dia. | 1 1/2 in |
Drill Size | 1 in |
Size- Decimal | 1" (1.0000) |
Size - Decimal | 1 in - 1.0000 |
Details
Bushing Type | Head Liner |
Concentricity Tolerance | .0005" T.I.R Max |
Decimal Equivalent | 1.0000 |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headed |
Hardness | Rc 62-64 |
Item | Drill Bushing Liner |
Rockwell Hardness | RC 62-64 |
Material | 52144 Thur Hardened |
Measurement System | Fractional Inch |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 in, 1.0000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SAE T-Handle Ball Hex Key, 1/4" Tip Size (33433)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #72 (44342)
- EAZYPOWER Hex Extensions, 1/4 In (88438)
- DICKIES Rigid Nail / Screw Work Pouch with Tape Measure Clip (57101)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- Zoro Select Drill Bushing Liners