Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1-3/8
Mfr # HL11248RA
Zoro # G7138135
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Concentricity Tolerance .0005" T.I.R. max
- Drill Size 1 3/8 in
- Outside Dia. Tolerance +0.0019 in /+0.0023 in
- Bushing Type Head Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL11248RA
- Zoro # G7138135
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 1 3/8 in |
Outside Dia. Tolerance | +0.0019 in /+0.0023 in |
Outside Dia. | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 3 in |
Inside Dia. | 1 3/8 in |
Size- Decimal | 1-3/8" (1.3750) |
Head Dia. | 1 7/8 in |
Size - Decimal | 1-3/8 in - 1.3750 |
Details
Hardness | Rc 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Type | Head Liner |
Rockwell Hardness | RC 62-64 |
Item | Drill Bushing Liner |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headed |
Measurement System | Fractional Inch |
Material | 52106 Thur Hardened |
Decimal Equivalent | 1.3750 |
Heat Treatment | Through Hardened |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 3/8 in, 1.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 9/64 in Round (28428)
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 0.787 In L, PK10 (SM055)
- DEWALT FLEXVOLT Diamond Cutting Wheel, 9" Concrete Cutoff Saw Blade (DWAFV8900)
- VEGA Torx 50 Insert Bit x 1-1/4" - 5/16 Hex S (230T50A)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type L, Drill Size 9/16 In (LT5610LX)
- ZORO SELECT Drill Bushing, Type L, Drill Size 2-1/4 In (L17622UT)
- Zoro Select Drill Bushing Liners