Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1-3/8
Mfr # HL11240RA
Zoro # G6403677
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Drill Size 1 3/8 in
- Overall Length 2 1/2 in
- Bushing Head Type Headed
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL11240RA
- Zoro # G6403677
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 1 3/8 in |
Overall Length | 2 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 1-3/8" (1.3750) |
Head Dia. | 1 7/8 in |
Inside Dia. | 1 3/8 in |
Outside Dia. Tolerance | +0.0019 in /+0.0023 in |
Outside Dia. | 1 3/4 in |
Size - Decimal | 1-3/8 in - 1.3750 |
Details
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headed |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.3750 |
Hardness | Rc 62-64 |
Item | Drill Bushing Liner |
Material | 52105 Thur Hardened |
Bushing Type | Head Liner |
Heat Treatment | Through Hardened |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 3/8 in, 1.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Starter Driver Set (27793)
- DRILL AMERICA 29/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO29/32)
- MILWAUKEE TOOL HTIW Protective Boot, 1/2" Drive (49-16-2967)
- AVEN Tweezers, Plastic 702A, Esd Safe (18531)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- Zoro Select Drill Bushing Liners