Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1-3/8
Mfr # HL11228RA
Zoro # G7233694
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 1-3/8" (1.3750)
- Outside Dia. 1 3/4 in
- Drill Size 1 3/8 in
- Drill Bushing Wall Type Standard Wall
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL11228RA
- Zoro # G7233694
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 1-3/8" (1.3750) |
Outside Dia. | 1 3/4 in |
Drill Size | 1 3/8 in |
Overall Length | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0019 in /+0.0023 in |
Inside Dia. | 1 3/8 in |
Head Dia. | 1 7/8 in |
Size - Decimal | 1-3/8 in - 1.3750 |
Details
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Bushing Head Type | Headed |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 1.3750 |
Item | Drill Bushing Liner |
Concentricity Tolerance | .0005" T.I.R. max |
Material | 52103 Thur Hardened |
Bushing Type | Head Liner |
Heat Treatment | Through Hardened |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 3/8 in, 1.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Snap Ring Pliers, Internal, 12" Internal (44 31 J42)
- WESTWARD Combination Wrench, 11mm, Metric, 12 pt. (54RZ31)
- ZORO SELECT Thread Insert Tool, Steel, 3" L (217-072595)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/4 (11175001)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- Zoro Select Drill Bushings