Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1-3/8
Mfr # HL11212RA
Zoro # G9732773
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Head Dia. 1 7/8 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Bushing Wall Type Standard Wall
- Size- Decimal 1-3/8" (1.3750)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HL11212RA
- Zoro # G9732773
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Head Dia. | 1 7/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 1-3/8" (1.3750) |
Outside Dia. | 1 3/4 in |
Overall Length | 3/4 in |
Drill Size | 1 3/8 in |
Inside Dia. | 1 3/8 in |
Outside Dia. Tolerance | +0.0019 in /+0.0023 in |
Size - Decimal | 1-3/8 in - 1.3750 |
Details
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Bushing Head Type | Headed |
Decimal Equivalent | 1.3750 |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Item | Drill Bushing Liner |
Bushing Type | Head Liner |
Heat Treatment | Through Hardened |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 3/8 in, 1.3750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY SAE Shockit Crows Foot Set (LTILT1900)
- CRAFTSMAN Flexible Head V-Series XXL SAE Ratchet Flex Head Doubl, Polished Chrome (CMMT87400V)
- DORIAN Turning Toolholder, TNMG, MTENN10-3B (73310150692)
- BAUSCH + LOMB Scale, Inch (81-34-37)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- Zoro Select Drill Bushing Liners