Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1-3/4
Mfr # HL14440TK
Zoro # G6844537
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 2 1/4 in
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material 52112 Thur Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL14440TK
- Zoro # G6844537
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 2 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 2 1/2 in |
Head Dia. | 2 3/8 in |
Size- Decimal | 1-3/4" (1.7500) |
Drill Size | 1 3/4 in |
Inside Dia. | 1 3/4 in |
Outside Dia. Tolerance | +0.0021 in /+0.0025 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Details
Item | Drill Bushing Liner |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Material | 52112 Thur Hardened |
Decimal Equivalent | 1.7500 |
Concentricity Tolerance | .0005" T.I.R. max |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Bushing Type | Head Liner |
Measurement System | Fractional Inch |
Bushing Head Type | Headed |
Heat Treatment | Through Hardened |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 3/4 in, 1.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19MM, Bit Impact Socket (D014719)
- KRAFT TOOL Aluminum Hawk w/ProForm, 13" x 13 (PL513PF)
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1800 ft.-lb. (CP6768EX-P18D)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #70 (.0280”/.711MM, 25PK (45-22570)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1/2 In (HL4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- Zoro Select Drill Bushing Liners