Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1-3/4
Mfr # HL14428TK
Zoro # G6506385
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0021 in /+0.0025 in
- Hardness Rc 62-64
- Outside Dia. 2 1/4 in
- Overall Length 1 3/4 in
- Drill Size 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL14428TK
- Zoro # G6506385
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. Tolerance | +0.0021 in /+0.0025 in |
Outside Dia. | 2 1/4 in |
Overall Length | 1 3/4 in |
Drill Size | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 2 3/8 in |
Inside Dia. | 1 3/4 in |
Size- Decimal | 1-3/4" (1.7500) |
Size - Decimal | 1-3/4 in - 1.7500 |
Details
Hardness | Rc 62-64 |
Bushing Type | Head Liner |
Material | 52110 Thur Hardened |
Item | Drill Bushing Liner |
Decimal Equivalent | 1.7500 |
Concentricity Tolerance | .0005" T.I.R. max |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Bushing Head Type | Headed |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 3/4 in, 1.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Precision Safety Cutter Safety Blade, 7 in L (FMHT10362)
- STARRETT Vernier Caliper w/Case, 8 In/200mm (125MEA-8/200)
- DRILL AMERICA 1/4" HSS Jobber Length Drill Bit Blank (DWDBL1/4)
- PROSKIT Adjustable Wrench 6 (900-068)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- Zoro Select Drill Bushing Liners