Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1-3/4
Mfr # HL14422TK
Zoro # G6649063
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Inside Dia. 1 3/4 in
- Outside Dia. Tolerance +0.0021 in /+0.0025 in
- Material - Machining High Speed Steel
- Bushing Type Head Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL14422TK
- Zoro # G6649063
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 1 3/4 in |
Outside Dia. Tolerance | +0.0021 in /+0.0025 in |
Drill Size | 1 3/4 in |
Overall Length | 1 3/8 in |
Head Dia. | 2 3/8 in |
Outside Dia. | 2 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 1-3/4" (1.7500) |
Size - Decimal | 1-3/4 in - 1.7500 |
Details
Bushing Head Type | Headed |
Material - Machining | High Speed Steel |
Bushing Type | Head Liner |
Item | Drill Bushing Liner |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Material | 52109 Thur Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Decimal Equivalent | 1.7500 |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 3/4 in, 1.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 9 Piece Fractional Bolt Extractor Set (54009)
- EAZYPOWER Damaged Screw Remover, No.1 to No.3, PK3 (82682)
- UNCLE HENRY Knife Folding 1 Blade 3In (LB3)
- EAZYPOWER Security Hex Key, 5/32", 1" (19335)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8828OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10410QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- Zoro Select Drill Bushing Liners