Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1-3/4
Mfr # HL14416TK
Zoro # G7206455
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material 52108 Thur Hardened
- Size- Decimal 1-3/4" (1.7500)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HL14416TK
- Zoro # G7206455
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 1-3/4" (1.7500) |
Inside Dia. | 1 3/4 in |
Outside Dia. | 2 1/4 in |
Drill Size | 1 3/4 in |
Head Dia. | 2 3/8 in |
Outside Dia. Tolerance | +0.0021 in /+0.0025 in |
Overall Length | 1 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Details
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Material | 52108 Thur Hardened |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headed |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Item | Drill Bushing Liner |
Bushing Type | Head Liner |
Decimal Equivalent | 1.7500 |
Heat Treatment | Through Hardened |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 3/4 in, 1.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 7/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46614)
- GREY PNEUMATIC Torque Extension 1/2" Dr, 7.63" L, 1 Pieces (28100)
- HOUGEN 1/2 in. X 1 in. RotaLoc Plus Annular Cutter (17816)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- Zoro Select Drill Bushings