Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1-3/4
Mfr # HL14412TK
Zoro # G6467273
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Liner
- Overall Length 3/4 in
- Inside Dia. 1 3/4 in
- Drill Size 1 3/4 in
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HL14412TK
- Zoro # G6467273
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 3/4 in |
Inside Dia. | 1 3/4 in |
Drill Size | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 2 1/4 in |
Head Dia. | 2 3/8 in |
Outside Dia. Tolerance | +0.0021 in /+0.0025 in |
Size- Decimal | 1-3/4" (1.7500) |
Size - Decimal | 1-3/4 in - 1.7500 |
Details
Bushing Type | Head Liner |
Item | Drill Bushing Liner |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Decimal Equivalent | 1.7500 |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Head Type | Headed |
Material - Machining | High Speed Steel |
Material | 52107 Thur Hardened |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1 3/4 in, 1.7500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7 in. (180mm) Medium Angle Grinder (DW840)
- SWANSON TOOL 24" Lighted BXL, Non-magnetic, with 2 Energizer Batteries (SVLB24)
- MILWAUKEE TOOL Lockbolt Tool and Battery, 18V (2661-20, 48-11-1850)
- DYNABRADE Dynabrade Dynafile Abrasive Belt Tool, 20000 RPM (14000)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1/2 In (HL4812LK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- Zoro Select Drill Bushing Liners