Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size V
Mfr # H4012JR
Zoro # G3096600
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Head Dia. 51/64 in
- Drill Size V
- Material 52100 Thru Hardened
- Measurement System Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4012JR
- Zoro # G3096600
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 51/64 in |
Drill Size | V |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | V (0.3770) |
Overall Length | 3/4 in |
Inside Dia. | V |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Outside Dia. | 5/8 in |
Length under Head | 3/4" |
Size - Decimal | #18 - 0.1695 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Air Ratchet, 3/8" (TL050101AV)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51593TE)
- JONARD TOOLS Linesmans B Wrench, Steel (JIC-650)
- SK HAND TOOLS Replacement Tips for Pliers, Replacement (7617-9)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT284HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H5640LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- Zoro Select Drill Bushings