Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size S
Mfr # H4828JE
Zoro # G1987380
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Material 52100 Thru Hardened
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Rockwell Hardness RC 62-64
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4828JE
- Zoro # G1987380
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 3/4 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Length under Head | 1-3/4" |
Head Dia. | 59/64 in |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | S |
Drill Size | S |
Size- Decimal | S (0.3480) |
Size - Decimal | 47/64 in - 0.7344 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Masonry, 30 in. Dia. (Blue200B-30)
- CHANNELLOCK 2 Piece Plastic Grip Tongue and Groove Plier Set Dipped Handle (GS-1)
- WHEELER-REX 60211 1/2in - 3/4in NPT Threading Dies for 60130 Die Head (60211-REX)
- K-TOOL INTERNATIONAL 3/4" Drive Impact Socket black oxide (KTI-39233)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (PT8824OR)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4028KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H326HG)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2012FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6440ME)
- ZORO SELECT Drill Bushing, Type H, Drill Size 15/32 In (HT4810LA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (PT288HG)
- Zoro Select Drill Bushings