Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size S
Mfr # H4012JE
Zoro # G3096655
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
- Material - Machining High Speed Steel
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4012JE
- Zoro # G3096655
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 5/8 in |
Size- Decimal | S (0.3480) |
Inside Dia. | S |
Head Dia. | 51/64 in |
Length under Head | 3/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | S |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | #18 - 0.1695 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 2" Black (1190B)
- BOSTITCH Heavy-Duty Utility Knife Replacement Blade, PK5, 5PK (11-921)
- PALMGREN Buffer, 8", 3/4 HP, 115/230V (9682083)
- CRAFTSMAN Pliers, 3PC Line Clamp Pliers (CMMT14142)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1212DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P5612LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size M (P3216ID)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 16 (H206FK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4834KF)
- ZORO SELECT Drill Bushing, P, Drill Size B (P3212GZ)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H486KG)
- Zoro Select Drill Bushings