Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size R
Mfr # H4012IZ
Zoro # G3096670
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Rockwell Hardness RC 62-64
- Inside Dia. R
- Head Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H4012IZ
- Zoro # G3096670
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | R |
Drill Size | R |
Length under Head | 3/4" |
Overall Length | 3/4 in |
Outside Dia. | 5/8 in |
Size- Decimal | R (0.3390) |
Head Dia. | 51/64 in |
Size - Decimal | #18 - 0.1695 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 2-3/4" Electrician Chisel with Protective Hand Guard Grip (42513)
- MILWAUKEE TOOL 12 in. Diamond Ultra Segmented Concrete Cutting Blade (49-93-7535)
- MELIN TOOL CO Countersink, Hss, 60 deg., 3/4", Number of Flutes: 4 (HS4-3/4-60)
- MILWAUKEE TOOL 400 MCM Copper U Style Die (49-16-U400C)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P6448LK)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 31 (P166DT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4834IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/32 In (H4816KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 23/32 In (P6434MX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P3216GE)
- Zoro Select Press-Fit Bushings