Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size P
Mfr # HT3612IR
Zoro # G3061795
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Rockwell Hardness RC 62-64
- Size- Decimal P (0.3230)
- Hardness Rc 62-64
- Outside Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT3612IR
- Zoro # G3061795
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | P (0.3230) |
Outside Dia. | 9/16 in |
Inside Dia. | P |
Length under Head | 3/4" |
Head Dia. | 11/16 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | P |
Size - Decimal | 51/64 in - 0.7969 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 18mm Metric Deep Imp (CMMT15907)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPF1)
- LINK Ua5 #10 English Screw 82D HSS Countersink (65-L2-288)
- MILWAUKEE TOOL Hole Saw Set, Porcelain; Tile; Stone (49-56-0540)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3616IR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4010KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- ZORO SELECT Drill Bushing, P, Drill Size 3/32 In (P134CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8016NW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (PT125CU)
- Zoro Select Press-Fit Bushings