Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size P
Mfr # H4012IR
Zoro # G3096707
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Concentricity Tolerance .0003" T.I.R. Max
- Length under Head 3/4"
- Drill Size P
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4012IR
- Zoro # G3096707
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Length under Head | 3/4" |
Drill Size | P |
Size- Decimal | P (0.3230) |
Overall Length | 3/4 in |
Outside Dia. | 5/8 in |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | P |
Size - Decimal | #18 - 0.1695 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 3/16 In Tip, 4-7/8 In L (22N793)
- BIG GATOR TOOLS Standard V-DrillGuide (33/64"-5/8") (STD3000DGNP)
- HYDE Putty Knife 2In Superflex S/S (06257)
- SAFEWAZE 15 lb. Elasticated Tool Tether w/ Carabiner and Cinch Loop (SW438)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4822LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P2612HJ)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3212GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- Zoro Select Press-Fit Bushings