Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size O
Mfr # H328IO
Zoro # G3096759
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Bushing Type Head Press Fit
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Size- Decimal O (0.3160)
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H328IO
- Zoro # G3096759
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | O (0.3160) |
Overall Length | 1/2 in |
Inside Dia. | O |
Outside Dia. | 1/2 in |
Head Dia. | 39/64 in |
Drill Size | O |
Length under Head | 1/2" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #18 - 0.1695 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 3A-3JT Plain Bearing Heavy Duty 5/8" Capacity Chuck (6223)
- DYNABRADE Dust Collection, System, 56303 (56303)
- WESTWARD 1/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (54PR16)
- RIDGID Manual Pipe Threading Replacement Dies, 3/4" Alloy Right-Hand NPT, 4-Piece (37830)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H3216IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H264GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H264HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3616IR)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4810LK)
- Zoro Select Drill Bushings