Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size O
Mfr # H3216IO
Zoro # G3052905
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Concentricity Tolerance .0003" T.I.R. Max
- Heat Treatment Through Hardened
- Outside Dia. 1/2 in
- Head Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H3216IO
- Zoro # G3052905
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 1 in |
Outside Dia. | 1/2 in |
Head Dia. | 39/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | O (0.3160) |
Length under Head | 1" |
Inside Dia. | O |
Drill Size | O |
Size - Decimal | G - 0.2610 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Scraper, Straight, Zirconium Oxide, 1/2"W (10591)
- XTRWELD Swivel Pad set for F and J Clamps (TCFJ3PCPAD1200)
- STARRETT Band Saw Blade, 8 ft. 9" L, 1/4" W, 32 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91210-08-09)
- WIHA Adj. Wrench, Ins., 10", 1-1/4" Cap., Natural (76210)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H408IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4816JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT566MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P264FZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- Zoro Select Drill Bushings