Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size M
Mfr # H328ID
Zoro # G3096810
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 39/64 in
- Head Thickness 7/32"
- Measurement System Letter
- Decimal Equivalent 0.2950
- Size- Decimal M (0.2950)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H328ID
- Zoro # G3096810
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 39/64 in |
Size- Decimal | M (0.2950) |
Drill Size | M |
Outside Dia. | 1/2 in |
Overall Length | 1/2 in |
Length under Head | 1/2" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | M |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | #18 - 0.1695 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Top Chest, 9-Drawers, Powder Coated Red, 26" W x 12.5" D x 16.5" H (32H878)
- CHANNELLOCK Metric 3/8 In. Drive Crowfoot Wrench Set 10-Piece (302950)
- MILWAUKEE TOOL SHOCKWAVE Impact Torx T20 Insert Bits (25 Pk) (48-32-4135)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 16 mm-Spline (JSCRM16)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4016IN)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4034JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H6434MK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H205FG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 49 (H134CB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- Zoro Select Drill Bushings