Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size K
Mfr # HT288HW
Zoro # G3051609
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Decimal Equivalent 0.2810
- Head Thickness 3/32"
- Inside Dia. K
- Drill Size K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT288HW
- Zoro # G3051609
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. | K |
Drill Size | K |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Length under Head | 1/2" |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Outside Dia. | 7/16 in |
Size- Decimal | K (0.2810) |
Head Dia. | 9/16 in |
Size - Decimal | L - 0.2900 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces DeWalt 650916-01 & 636128-01 (M65)
- SLUGGER BY FEIN Carbide Tipped Cutter, 2 3/8 Dia, 1 D (63127590110)
- GARDNER BENDER Small Gauge Wire Stripper, 16-30 AWG (GS-361)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/2 In W (LT-500)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H324IM)
- ZORO SELECT Drill Bushing, H, Drill Size # 22 (H204EV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT366JB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P4816JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (SP00001049)
- Zoro Select Drill Bushings