Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size K
Mfr # H328HW
Zoro # G3096856
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Bushing Wall Type Standard Wall
- Outside Dia. 1/2 in
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H328HW
- Zoro # G3096856
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Size- Decimal | K (0.2810) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 39/64 in |
Length under Head | 1/2" |
Overall Length | 1/2 in |
Drill Size | K |
Inside Dia. | K |
Size - Decimal | #17 - 0.1730 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY STANLEY TOOL BOX 12.5 in.L (STST13011)
- LENOX Band Saw Blade, 18 ft. 10" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal, Rx+ Series (27875RPB185740)
- FEIN Dust Extraction Set For Fmm 350Q/Qsl (92602091000)
- WILLIAMS Extension 3/8" Dr, 6" L, 1 Pieces, Chrome plated (B-110)
- ZORO SELECT Drill Bushing, H, Drill Size 10.5mm (H408KJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10mm (P4816JZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT6424LK)
- ZORO SELECT Drill Bushing, P, Drill Size # 29 (P2016EC)
- ZORO SELECT Drill Bushing, P, Drill Size # 6 (P3212GF)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 32 (P168DQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P324FT)
- Zoro Select Press-Fit Bushings