Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size J
Mfr # H3212HU
Zoro # G3053438
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Length under Head 3/4"
- Material 52100 Thru Hardened
- Rockwell Hardness RC 62-64
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H3212HU
- Zoro # G3053438
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Length under Head | 3/4" |
Drill Size | J |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | J |
Size- Decimal | J (0.2770) |
Outside Dia. | 1/2 in |
Overall Length | 3/4 in |
Head Dia. | 39/64 in |
Size - Decimal | F - 0.2570 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, J
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10" 80T Ultra Fine Finish Circular Saw Blade (48-40-1032)
- KRAFT TOOL Multi-Twist 2 Hole Handle Bracket (CC688)
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0728)
- MOODY TOOL Shirt Pocket Scriber, Carbide (76-1521)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (HT288HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P485KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4822LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P488IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 3 (PT244GM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P486JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (PT8824OR)
- Zoro Select Press-Fit Bushings