Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size H
Mfr # H324HP
Zoro # G3098116
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal H (0.2660)
- Drill Size H
- Decimal Equivalent 0.2660
- Material - Machining High Speed Steel
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H324HP
- Zoro # G3098116
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | H (0.2660) |
Drill Size | H |
Overall Length | 1/4 in |
Inside Dia. | H |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 39/64 in |
Length under Head | 1/4" |
Outside Dia. | 1/2 in |
Size - Decimal | #13 - 0.1850 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19mm Bit Std Length, Chrome Socket (D013019)
- DEWALT Battery, Li-ion, Capacity 5 Ah, 20V MAX (DCB205-2C)
- GREENLEE 1/2 In Dia, 600 ft Cable Pulling Rope (456)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13050)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/16 In (HT566LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size Z (P4812KI)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT284HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 4.9mm (P2016FW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H3216GM)
- Zoro Select Drill Bushings