Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size F
Mfr # H3228HJ
Zoro # G9745136
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
- Decimal Equivalent 0.2570
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H3228HJ
- Zoro # G9745136
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | F |
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 39/64 in |
Drill Size | F |
Length under Head | 1-3/4" |
Size- Decimal | F (0.2570) |
Overall Length | 1 3/4 in |
Size - Decimal | #12 - 0.1890 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Cut-Off Blade, 4.33 L, 0.063 W, 1.02 In H (73310162951)
- ARTU SDS Plus Drill Bit 1/4" x 8"L (01222)
- HHIP Heavy Duty Push & Pull Flanged Base Toggle Clamp 2500 lbs Capacity (3900-0399)
- WESTWARD 3/4 in Drive, 36mm 12 pt Metric Socket, 12 Points (5MX54)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H264GM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, P, Drill Size 7/32 In (P268GO)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H488JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 47 (H1316CG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-5/64 (H11222PE)
- Zoro Select Drill Bushings