Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size F
Mfr # H3212HJ
Zoro # G3053508
product price: $10.19
/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal F (0.2570)
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Finish High Speed Steel
- Rockwell Hardness RC 62-64
- Outside Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H3212HJ
- Zoro # G3053508
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | F (0.2570) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Outside Dia. | 1/2 in |
Drill Size | F |
Length under Head | 3/4" |
Head Dia. | 39/64 in |
Overall Length | 3/4 in |
Inside Dia. | F |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | F - 0.2570 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Portable Band Saw Blade, Blade 35-3/8" L (48-39-0606, 48-39-0609)
- LINK 4.0X10.0 HSS Rh 60 Deg Metric Centerdrill (23-L2-010)
- HHIP 1/4 X 1/2" HSS Corner Rounding End Mill (5800-4080)
- DRILLCO 1/4, JOBBER LENGTH DRILL - 100SE (100SE116)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P1322DA)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H5622LK)
- ZORO SELECT Drill Bushing, P, Drill Size # 67 (P134AP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4016IN)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P206DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- Zoro Select Press-Fit Bushings