Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size F
Mfr # H268HJ
Zoro # G3053779
product price: $11.89
/ea
Sold in multiples of 2 for $23.78
$23.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Finish High Speed Steel
- Drill Size F
- Inside Dia. F
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H268HJ
- Zoro # G3053779
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | F |
Inside Dia. | F |
Size- Decimal | F (0.2570) |
Length under Head | 1/2" |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Outside Dia. | 13/32 in |
Size - Decimal | D - 0.2460 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 6mm Sz, 3-1/4" Length (J1206MES)
- KIPP Cam Lever Size: 1 M06X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X30)
- ATD TOOLS ATD Tools ATD-8736 20 in. Pistol-Grip Air Blow Gun (ATD-8736)
- GEDORE Reversible Ratchet Wrench, 9mm (7 UR 9)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4812JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H3228GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (PT2010FT)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H488JZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H568MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P266FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H8816MH)
- Zoro Select Drill Bushings