Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size D
Mfr # H325HD
Zoro # G1834500
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size- Decimal D (0.2460)
- Length under Head 5/16"
- Rockwell Hardness RC 62-64
- Bushing Type Head Press Fit
- Head Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H325HD
- Zoro # G1834500
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | D (0.2460) |
Length under Head | 5/16" |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | D |
Head Dia. | 39/64 in |
Outside Dia. | 1/2 in |
Drill Size | D |
Size - Decimal | #14 - 0.1820 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, CNMG12040, PK10 (6741638)
- ZORO SELECT Chucking Reamer, 29, 4 Flute, HSS (13H663)
- CURRENT TOOLS 8’ Manhole Sheave (308)
- BESSEY C-Clamp, 3 in Maximum Opening, Gray (CM34DR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 32 (P168DQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2028DV)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (H5612LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P324FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- Zoro Select Drill Bushings