Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size D
Mfr # H3216HD
Zoro # G3053106
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal D (0.2460)
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Finish High Speed Steel
- Head Material High Speed Steel
- Length under Head 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H3216HD
- Zoro # G3053106
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | D (0.2460) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Length under Head | 1" |
Outside Dia. | 1/2 in |
Overall Length | 1 in |
Inside Dia. | D |
Head Dia. | 39/64 in |
Drill Size | D |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | F - 0.2570 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (22UW18)
- IRWIN T Handle Tap Wrench, 0" to 1/4" (12001ZR)
- LEGACY High Flow Coupler, 1/4"Body, 3/8 FNPT (A53616FZ)
- NACHI Jobber Length HSS Parabolic TiN Coated Drill - #9 (1021544)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P208DV)
- ZORO SELECT Drill Bushing, P, Drill Size # 67 (P134AP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3.25mm (P168DX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4834LK)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 19 (HT2010FC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/16 In (PT7220NM)
- Zoro Select Drill Bushings