Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size C
Mfr # H3216HB
Zoro # G3053115
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Heat Treatment Through Hardened
- Length under Head 1"
- Head Dia. 39/64 in
- Head Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H3216HB
- Zoro # G3053115
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Length under Head | 1" |
Head Dia. | 39/64 in |
Size- Decimal | C (0.2420) |
Inside Dia. | C |
Overall Length | 1 in |
Outside Dia. | 1/2 in |
Drill Size | C |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | F - 0.2570 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.787 (111178700)
- URREA Urrea Puller Forcing Screw 4012S, 10-9/16"L, 3/4-10 UNC -2A, For 10 Ton Puller (4012S)
- MILWAUKEE TOOL Straight Flute Plug Tap (49-57-5134)
- NUMAX SL31 Pneumatic 3-in-1 16-Gauge and 18-Gauge 2" Finish Nailer and Stapl (SL31)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H4816IU)
- ZORO SELECT Drill Bushing, Type P, Drill Size N (P3216IH)
- ZORO SELECT Drill Bushing, P, Drill Size # 12 (P3212FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H328HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- Zoro Select Drill Bushings