Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 9.6mm
Mfr # H4012JS
Zoro # G3096591
$6.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Type Head Press Fit
- Bushing Head Type Headed
- Heat Treatment Through Hardened
- Head Dia. 51/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H4012JS
- Zoro # G3096591
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Head Dia. | 51/64 in |
Outside Dia. | 5/8 in |
Drill Size | 9.60 mm |
Inside Dia. | 9.60 mm |
Length under Head | 3/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | #18 - 0.1695 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 9.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Socket Extension 3/8" Dr, 8 1/4 in L, Full Polish (CMMT44261)
- MORSE Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-13' 0)
- NANUK CASES Black Carrying Case, 19.9"L x 16.1"W x 10.1"D (933-0001)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T55 (80455)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (PT2010FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT366JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size C (H3216HB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H324IM)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT284HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P5612LK)
- Zoro Select Drill Bushings