Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 9/32 In
Mfr # HT288HX
Zoro # G3051590
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 1/2"
- Decimal Equivalent 0.2812
- Head Dia. 9/16 in
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT288HX
- Zoro # G3051590
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1/2" |
Head Dia. | 9/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 1/2 in |
Size- Decimal | 9/32" (0.2812) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 7/16 in |
Drill Size | 9/32 in |
Inside Dia. | 9/32 in |
Size - Decimal | L - 0.2900 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 3/16 Dia, 1/4, Round Head (SQ-0-22)
- KIPP Star Grip, DIN 6336 Similar, D=M10X50, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X50)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- GREY PNEUMATIC 1/2" Drive Utility Socket 5 (20265B)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H268HG)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H5622LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P2612GZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P164DA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- Zoro Select Drill Bushings