Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 9/32 In
Mfr # H3222HX
Zoro # G3052607
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Material - Machining High Speed Steel
- Size- Decimal 9/32" (0.2812)
- Hardness Rc 62-64
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H3222HX
- Zoro # G3052607
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 9/32" (0.2812) |
Inside Dia. | 9/32 in |
Length under Head | 1-3/8" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Drill Size | 9/32 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 39/64 in |
Overall Length | 1 3/8 in |
Size - Decimal | G - 0.2610 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEN Wen 2305563 9 in. 7200 Rpm 120V Corded Electric Engraver Kit (2305563)
- PERFORMANCE TOOL 3/8 In Dr. Impact Universal Joint, M967 (M967)
- HARVEY TOOL Chamfer Cutter - Flat End, 0.1250" (968645)
- KO-KEN Socket 8mm 6 Point 15.5mm 10mm Hex Drive (150.10H-8)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P485LK)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 47/64 In (H6416MZ)
- Zoro Select Drill Bushings