Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 9/16 In
Mfr # H6416LX
Zoro # G3060200
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length under Head 1"
- Head Thickness 3/16"
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Measurement System Fractional Inch
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H6416LX
- Zoro # G3060200
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 9/16 in |
Head Dia. | 1 3/16 in |
Overall Length | 1 in |
Size- Decimal | 9/16" (0.5625) |
Outside Dia. | 1 in |
Inside Dia. | 9/16 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size - Decimal | 9/16" - 0.5625 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 12.00mm (48014)
- ARTU Drill Bit, Steel, High Speed, 9/64" (01916)
- WESTWARD #56 HSS TiN 135 Deg. Jobber Length Drill Bit (2UFP2)
- GEDORE Splitting Chisel, 240 x 26 x 7mm (104)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H264GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4812LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 23/64 In (P408JJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3212FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- Zoro Select Drill Bushings