Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 9/16 In
Mfr # H5628LX
Zoro # G9736167
original price:
$17.26
16% off
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Outside Dia. 7/8 in
- Inside Dia. 9/16 in
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H5628LX
- Zoro # G9736167
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 7/8 in |
Inside Dia. | 9/16 in |
Drill Size | 9/16 in |
Length under Head | 1-3/4" |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 9/16" (0.5625) |
Head Dia. | 1 1/16 in |
Overall Length | 1 3/4 in |
Size - Decimal | 9/16" - 0.5625 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 36"" (07569)
- SOUTHWIRE CUTTER MC/AC CABLE (59816601)
- DRILL AMERICA 1/4" - 1/2" Cobalt Heavy Duty Jobber Length Drill Bit Set, Drill Bit Finish: Gold (POUD/ACOJ)
- UWS UTV Tool Box Hardware, UTV-59YV (UTV-59YV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6434NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT248FX)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- Zoro Select Press-Fit Bushings