Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 9
Mfr # H3222FZ
Zoro # G1831448
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 3/8 in
- Material - Machining High Speed Steel
- Head Material High Speed Steel
- Drill Size #9
- Head Dia. 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H3222FZ
- Zoro # G1831448
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 3/8 in |
Drill Size | #9 |
Head Dia. | 39/64 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Length under Head | 1-3/8" |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. | #9 |
Size- Decimal | #9 (0.1960) |
Outside Dia. | 1/2 in |
Size - Decimal | G - 0.2610 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Digital Indicator, IP42, with SPC Output (543-732B)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch 6-Point Impact Socket (SID22038)
- CLEVELAND 29PC 118° General-Purpose Taper Length Drill Set Cleveland 2510 Steam Oxide HSS RHS/RHC 1/16-1/2 (C00962)
- DRILL AMERICA m16x.75 HSS Metric Hand Tap (DWTSMT16X.75)
- ZORO SELECT Drill Bushing, H, Drill Size 5/32 In (H2016EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- ZORO SELECT Drill Bushing, P, Drill Size 5.6mm (P268GP)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H404JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 8.25mm (H408IS)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H405JY)
- Zoro Select Press-Fit Bushings