Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 9
Mfr # H3216FZ
Zoro # G3053289
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #9
- Length under Head 1"
- Head Dia. 39/64 in
- Head Material High Speed Steel
- Head Thickness 7/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H3216FZ
- Zoro # G3053289
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #9 |
Length under Head | 1" |
Head Dia. | 39/64 in |
Inside Dia. | #9 |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | #9 (0.1960) |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 1/2 in |
Size - Decimal | F - 0.2570 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive Dual-Direction Micrometer Torque Wrench (10-150 in.-lb.) (TRQ21101)
- WIHA Precision Hex Screwdriver, 1.3 mm (27552)
- STEELMAN Micro Adjust Wrnch, 1/2" D, 30-250 ft.-lb. (96218)
- HOLEMAKER TECHNOLOGY HMT Versadrive STAKIT Small InsertFoam, 8 spaces (SETFM-VSD-08)
- ZORO SELECT Drill Bushing, Type H, Drill Size M (H328ID)
- ZORO SELECT Drill Bushing, P, Drill Size 13/64 In (P3212GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (P2012DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 43/64 In (H6416MP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P488KV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 27/64 In (P408KK)
- J.W. WINCO B10.1-12-A Guide Bushing Steel (172-B10.1-12-A)
- Zoro Select Drill Bushings