Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 9
Mfr # H2616FZ
Zoro # G3066099
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Length under Head 1"
- Material - Machining High Speed Steel
- Head Dia. 1/2 in
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H2616FZ
- Zoro # G3066099
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1" |
Head Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size- Decimal | #9 (0.1960) |
Drill Size | #9 |
Overall Length | 1 in |
Outside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Inside Dia. | #9 |
Size - Decimal | 41/64 in - 0.6406 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-1/8 Inch 12-Point Socket (SHD22229)
- GEARWRENCH 1/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86128)
- VEGA Screwdriver Bits, 1/4 x 7/16 Hex Adapter (375ADP14)
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (385455)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, H, Drill Size 8mm (H404IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3216GE)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- ZORO SELECT Drill Bushing, P, Drill Size # 2 (P3212GQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H4816LR)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT284HG)
- Zoro Select Drill Bushings