Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 8mm
Mfr # HT368IN
Zoro # G1834080
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 8.00 mm
- Length under Head 1/2"
- Hardness Rc 62-64
- Head Thickness 3/32"
- Outside Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT368IN
- Zoro # G1834080
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 8.00 mm |
Overall Length | 1/2 in |
Length under Head | 1/2" |
Outside Dia. | 9/16 in |
Drill Size | 8.00 mm |
Size- Decimal | 8.00mm (0.3150) |
Head Dia. | 11/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | #45 - 0.0820 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Lever latches with T-handle, CSMT-A-50 (CSMT-A)
- DEWALT 3-5/8" Heavy-Duty Self-Feed Bit (DW1641)
- GROZ Inside Caliper, 8" (1463)
- BESSEY 60 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM60)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H205DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4820LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P164DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00004090)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H6434MK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- Zoro Select Press-Fit Bushings