Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 8mm
Mfr # H325IN
Zoro # G3097696
product price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Bushing Wall Type Standard Wall
- Inside Dia. 8.00 mm
- Head Thickness 7/32"
- Length under Head 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H325IN
- Zoro # G3097696
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 8.00 mm |
Length under Head | 5/16" |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 39/64 in |
Outside Dia. | 1/2 in |
Size- Decimal | 8.00mm (0.3150) |
Drill Size | 8.00 mm |
Size - Decimal | #15 - 0.1800 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 17 mm Tip Size (15786)
- DEWALT 4-1/2 in. / 5 in. (115mm / 125mm) Cutting Grinder Dust Shroud (DWE46125)
- FEIN MUSHROOM BLADE PK5 (63903128012)
- CLEVELAND Step Drill (C20302)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H324IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8012NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- Zoro Select Press-Fit Bushings