Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 8mm
Mfr # H324IN
Zoro # G3098019
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 39/64 in
- Measurement System Metric
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Concentricity Tolerance .0003" T.I.R. Max
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H324IN
- Zoro # G3098019
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 39/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | 8.00mm (0.3150) |
Drill Size | 8.00 mm |
Inside Dia. | 8.00 mm |
Length under Head | 1/4" |
Outside Dia. | 1/2 in |
Overall Length | 1/4 in |
Size - Decimal | #14 - 0.1820 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Plunger Pin Ring, 2, 1/2-13, 0.50, w/Patch (GP8C---R--V--21)
- WESTWARD Cold Chisel, 5/8 In. x 6-1/2 In. (2AJH1)
- YG-1 TOOL CO Spotting Drill, 90 Deg., 3/8 in. (0241L)
- MILTON INDUSTRIES 3/8" Male Plug M-Style, 2/cd (S733)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H2612GD)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT2812HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- Zoro Select Drill Bushings