Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 8.1mm
Mfr # H4012IP
Zoro # G3096716
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Finish High Speed Steel
- Hardness Rc 62-64
- Measurement System Metric
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H4012IP
- Zoro # G3096716
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 3/4 in |
Length under Head | 3/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 8.10 mm |
Head Dia. | 51/64 in |
Outside Dia. | 5/8 in |
Inside Dia. | 8.10 mm |
Size - Decimal | #18 - 0.1695 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 5 Gallon Pulling Lube (CLR-5)
- WESTWARD 12 in. Chrome Adjustable Wrench with 1-1/2 in. Capacity (1NYC5)
- MILWAUKEE TOOL M18 FUEL 7-1/4 in. Rear Handle Circular Saw (Tool Only) (2830-20)
- HYDE 1-1/2" Lifetime 2-Edge Replacement Scraper Blade (11050)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.4mm (H3228HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H208EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H3212IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT244FX)
- ZORO SELECT Drill Bushing, P, Drill Size 5mm (P3212GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (PT4020KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00003379)
- Zoro Select Press-Fit Bushings