Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 8
Mfr # H268GB
Zoro # G3053998
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0015 in /+0.0012 in
- Measurement System Wire
- Bushing Head Type Headed
- Hardness Rc 62-64
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H268GB
- Zoro # G3053998
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Head Dia. | 1/2 in |
Inside Dia. | #8 |
Size- Decimal | #8 (0.1990) |
Outside Dia. | 13/32 in |
Overall Length | 1/2 in |
Length under Head | 1/2" |
Drill Size | #8 |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | D - 0.2460 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (28463RPB134040)
- KO-KEN Socket 12mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-12)
- TUNGALOY Inserted Solid Drill Head, DMP155 AH, PK2 (6863070)
- HOLEX Box Cutter, 150mm (844800)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H264GB)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT2810HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P264FU)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4812LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (PT5620LX)
- Zoro Select Drill Bushings