Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 8
Mfr # H264GB
Zoro # G3065651
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #8
- Inside Dia. #8
- Rockwell Hardness RC 62-64
- Head Dia. 1/2 in
- Head Thickness 5/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H264GB
- Zoro # G3065651
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #8 |
Inside Dia. | #8 |
Overall Length | 1/4 in |
Head Dia. | 1/2 in |
Length under Head | 1/4" |
Outside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Size- Decimal | #8 (0.1990) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 43/64 in - 0.6719 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5.5mm Hex Metric Socket, 6 Points (J47055LM)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-7/8" x 2" (HML.1-7/8)
- WIDIA Diamond Turning Insert, Diamond, 3, VBGT, .5, Carbide (VBGT33051P)
- KIPP Ball-end thrust screws without head stainless steel with full ball (K0384.10830)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H268GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4034JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (HT288HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 49 (H134CB)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 67 (P104AP)
- Zoro Select Press-Fit Bushings