Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 7/8 In
Mfr # HT8016NW
Zoro # G9741672
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 7/8 in
- Finish High Speed Steel
- Head Thickness 1/4"
- Rockwell Hardness RC 62-64
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT8016NW
- Zoro # G9741672
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 7/8 in |
Size- Decimal | 7/8" (0.8750) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1 1/4 in |
Inside Dia. | 7/8 in |
Head Dia. | 1 1/2 in |
Outside Dia. Tolerance | +0.0020 in /+0.0017 in |
Overall Length | 1 in |
Length under Head | 1" |
Size - Decimal | #9 - 0.1960 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD C-Clamp, 2", Steel, Light Duty, 875 lb. (2HUJ5)
- KIPP T-Thrust Screw Fixed T-Bar D1=M10 Steel (K0756.110X60)
- HAKKO/CHP Fine Point Tweezer, Strong Flat Tip, 120mm (00-SA)
- SATA Long Nose Pliers 6in. (ST70101AST)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8012NW)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H404KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- ZORO SELECT Drill Bushing, H, Drill Size 5.25mm (HT248GI)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- Zoro Select Drill Bushings